Skip Content
SIGN,10X7,NO SMOKING, PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN,10X7,NO SMOKING, PLASTIC

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS15J047
  • Mfr. Model # 15J047
  • UNSPSC # 55121718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Technical Specs

  • Height 10"
  • Item No Smoking Sign
  • Width 7"
  • Legend No Smoking
  • Standards ANSI Z535, OSHA 29 CFR.1910
  • Legend Style Text
  • Thickness 60 mil
  • Header No Header
  • ANSI Compliant Yes
  • Sign Material Plastic
  • UV Resistant Yes
  • Sign Mounting Style With Mounting Holes
  • Double-Sided No
  • OSHA Compliant Yes
  • Glow-in-the-Dark No
  • Sign Subject Matter No Smoking
  • Sign Legend Color Black, Red
  • Sign Background Color White
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list