Skip Content
SIGN,10X7,FIRE EXTINGUISHER, A. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SIGN,10X7,FIRE EXTINGUISHER, A.

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS15J042
  • Mfr. Model # 15J042
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Technical Specs

  • Height 10"
  • Item Fire Extinguisher Sign
  • Width 7"
  • Legend Fire Extinguisher
  • Legend Style Text
  • Standards ANSI Z535, OSHA 29 CFR.1910
  • Thickness 40 mil
  • Header No Header
  • Sign Material Aluminum
  • UV Resistant Yes
  • ANSI Compliant Yes
  • Sign Mounting Style With Mounting Holes
  • OSHA Compliant Yes
  • Double-Sided No
  • Glow-in-the-Dark No
  • Sign Subject Matter Fire Equipment
  • Sign Legend Color Red
  • Sign Background Color White
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list