Skip Content
SIGN,10X14,NOTICEAUTHORIZED PERSONN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SIGN,10X14,NOTICEAUTHORIZED PERSONN

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS15J026
  • Mfr. Model # 15J026
  • UNSPSC # 55121718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Technical Specs

  • Item Notice Sign
  • Height 10"
  • Legend Authorized Personnel Only
  • Width 14"
  • Thickness 60 mil
  • Standards ANSI Z535, OSHA 29 CFR.1910
  • Legend Style Text
  • Header Notice
  • UV Resistant Yes
  • Sign Material Plastic
  • ANSI Compliant Yes
  • Header Legend Color White
  • OSHA Compliant Yes
  • Sign Mounting Style With Mounting Holes
  • Glow-in-the-Dark No
  • Double-Sided No
  • Header Background Color Blue
  • Sign Subject Matter Authorized Personnel and Restricted Access
  • Printed Language English
  • Sign Legend Color Black
  • Sign Background Color White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list