Skip Content
SIGN,10X14,NOTICE NO TRESPASSING, A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SIGN,10X14,NOTICE NO TRESPASSING, A

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS15J027
  • Mfr. Model # 15J027
  • UNSPSC # 55121718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.52 lbs

Technical Specs

  • Height 10"
  • Width 14"
  • Item Notice Sign
  • Legend No Trespassing
  • Standards ANSI Z535, OSHA 29 CFR.1910
  • Thickness 40 mil
  • Legend Style Text
  • Header Notice
  • Sign Material Aluminum
  • OSHA Compliant Yes
  • UV Resistant Yes
  • Double-Sided No
  • Glow-in-the-Dark No
  • ANSI Compliant Yes
  • Header Legend Color White
  • Sign Mounting Style With Mounting Holes
  • Sign Legend Color Black
  • Header Background Color Blue
  • Sign Background Color White
  • Sign Subject Matter Trespassing and Property
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list