Skip Content
SIGN 10X14 KEEP OUT HAZARD AREA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN 10X14 KEEP OUT HAZARD AREA

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY40678
  • Mfr. Model # 40678
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Height 10"
  • Item Safety Sign
  • Material B-555 Aluminum
  • Width 14"
  • Legend Keep Out Hazard Area
  • Legend/Background Color Black/Red on White
  • Thickness 0.035"
  • Header Danger

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list