Skip Content
SIGN,10X14,EXIT, PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SIGN,10X14,EXIT, PLASTIC

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS15J037
  • Mfr. Model # 15J037
  • UNSPSC # 55121718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Technical Specs

  • Item Exit Sign
  • Height 10"
  • Width 14"
  • Legend Exit
  • Legend Style Text
  • Standards ANSI Z535, OSHA 29 CFR.1910
  • Thickness 60 mil
  • Header No Header
  • Sign Material Plastic
  • UV Resistant Yes
  • ANSI Compliant Yes
  • Sign Mounting Style With Mounting Holes
  • Glow-in-the-Dark No
  • Double-Sided No
  • OSHA Compliant Yes
  • Sign Subject Matter Exit and Entrance
  • Sign Legend Color Red
  • Sign Background Color White
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list