!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SIGN,10X14,DO NOT ENTER AUTHORIZED,

SIGN,10X14,DO NOT ENTER AUTHORIZED,

APPROVED VENDOR

SIGN,10X14,DO NOT ENTER AUTHORIZED, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SIGN,10X14,DO NOT ENTER AUTHORIZED,

SIGN,10X14,DO NOT ENTER AUTHORIZED,

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGS15J035
  • Mfr. Model # 15J035
  • UNSPSC # 55121718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Security Sign
  • Height 10"
  • Thickness 60 mil
  • Header Restricted Area
  • Printed Language English
  • Glow-in-the-Dark No
  • UV Resistant Yes
  • Sign Subject Matter Authorized Personnel and Restricted Access
  • Width 14"
  • Sign Material Plastic
  • Legend Do Not Enter Authorized Personnel Only
  • Legend Style Text
  • Double-Sided No
  • Standards ANSI Z535, OSHA 29 CFR.1910

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list