Skip Content
SIGN,10X14,DANGERNO SMOKINGNOOPEN, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SIGN,10X14,DANGERNO SMOKINGNOOPEN,

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS15J009
  • Mfr. Model # 15J009
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.52 lbs

Technical Specs

  • Height 10"
  • Item No Smoking Sign
  • Width 14"
  • Legend No Smoking No Open Flames No Sparks
  • Legend Style Text
  • Standards ANSI Z535, OSHA 29 CFR.1910
  • Thickness 40 mil
  • Header Danger
  • Sign Material Aluminum
  • ANSI Compliant Yes
  • UV Resistant Yes
  • Glow-in-the-Dark No
  • Sign Mounting Style With Mounting Holes
  • Double-Sided No
  • OSHA Compliant Yes
  • Header Legend Color White
  • Header Background Color Black, Red, White
  • Sign Subject Matter No Smoking
  • Sign Background Color White
  • Sign Legend Color Black
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list