Skip Content
SIGN,10X14,DANGERHIGH VOLTAGE KEEPO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SIGN,10X14,DANGERHIGH VOLTAGE KEEPO

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS15J002
  • Mfr. Model # 15J002
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Width 14"
  • Item Danger Sign
  • Height 10"
  • Material Self-Adhesive
  • Legend High Voltage Keep Out
  • Thickness 6 mil
  • Standards ANSI Z535, OSHA 29 CFR.1910
  • Legend Style Text
  • Header Danger
  • Sign Material Vinyl
  • UV Resistant Yes
  • ANSI Compliant Yes
  • Sign Mounting Style Adhesive Surface
  • Glow-in-the-Dark No
  • Double-Sided No
  • OSHA Compliant Yes
  • Header Legend Color White
  • Sign Background Color White
  • Sign Subject Matter Electrical Hazard
  • Header Background Color Black, Red, White
  • Sign Legend Color Black
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list