Skip Content
SIGN,10X14,DANGER NO SMOKING, S. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SIGN,10X14,DANGER NO SMOKING, S.

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS15J006
  • Mfr. Model # 15J006
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Item No Smoking Sign
  • Height 10"
  • Width 14"
  • Legend No Smoking
  • Standards ANSI Z535, OSHA 29 CFR.1910
  • Legend Style Text
  • Thickness 6 mil
  • Header Danger
  • ANSI Compliant Yes
  • Sign Material Vinyl
  • Glow-in-the-Dark No
  • Sign Mounting Style Adhesive Surface
  • UV Resistant Yes
  • OSHA Compliant Yes
  • Double-Sided No
  • Header Legend Color White
  • Sign Legend Color Black
  • Sign Subject Matter No Smoking
  • Header Background Color Black, Red, White
  • Sign Background Color White
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list