SIGN,10X14,DANGER NO SMOKING NO OPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SIGN,10X14,DANGER NO SMOKING NO OPE

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS15J008
  • Mfr. Model # 15J008
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Item No Smoking Sign
  • Height 10"
  • Width 14"
  • Legend No Smoking No Open Flames No Sparks
  • Standards ANSI Z535, OSHA 29 CFR.1910
  • Legend Style Text
  • Thickness 6 mil
  • Header Danger
  • UV Resistant Yes
  • Sign Material Vinyl
  • ANSI Compliant Yes
  • Sign Mounting Style Adhesive Surface
  • OSHA Compliant Yes
  • Double-Sided No
  • Glow-in-the-Dark No
  • Header Legend Color White
  • Header Background Color Black, Red, White
  • Sign Subject Matter No Smoking
  • Sign Legend Color Black
  • Sign Background Color White
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list