Skip Content
SIGN,10X14,CAUTION WATCH YOUR STEP, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SIGN,10X14,CAUTION WATCH YOUR STEP,

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS15J023
  • Mfr. Model # 15J023
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Technical Specs

  • Height 10"
  • Item Caution Sign
  • Legend Watch Your Step
  • Width 14"
  • Standards ANSI Z535, OSHA 29 CFR.1910
  • Thickness 60 mil
  • Legend Style Text
  • Header Caution
  • Sign Material Plastic
  • ANSI Compliant Yes
  • UV Resistant Yes
  • Glow-in-the-Dark No
  • Double-Sided No
  • OSHA Compliant Yes
  • Header Background Color Black
  • Header Legend Color Yellow
  • Sign Subject Matter Accident Prevention
  • Sign Background Color Yellow
  • Sign Legend Color Black
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list