Skip Content
SIGN,10X14,AUTHORIZED EMPLOYEES ONL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SIGN,10X14,AUTHORIZED EMPLOYEES ONL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS15J033
  • Mfr. Model # 15J033
  • UNSPSC # 55121718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Technical Specs

  • Height 10"
  • Item Security Sign
  • Standards ANSI Z535, OSHA 29 CFR.1910
  • Width 14"
  • Legend Authorized Employees Only
  • Legend Style Text
  • Header Restricted Area
  • Thickness 60 mil
  • Glow-in-the-Dark No
  • Double-Sided No
  • Sign Material Plastic
  • Printed Language English
  • UV Resistant Yes
  • Sign Subject Matter Authorized Personnel and Restricted Access

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list