Skip Content
SIGN 10INX14IN CTN NON-POTABLE WTR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN 10INX14IN CTN NON-POTABLE WTR

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMCHL674VP
  • Mfr. Model # MCHL674VP
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • Height 10"
  • Item Caution Sign
  • Material Plastic
  • Width 14"
  • Legend Non-Potable Water Do Not Drink
  • Standards ANSI Z535.2-22, 29 CFR 191.145
  • Mounting Style Surface
  • Legend/Background Color Black/Yellow
  • Language English
  • Legend Style Text
  • Subject Matter Chemicals or Hazardous

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list