SIGN 1.75INX7.25IN 25/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN 1.75INX7.25IN 25/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY97198
  • Mfr. Model # 97198
  • UNSPSC # 60111304
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.62 lbs

Technical Specs

  • Item Aluminum Utility Panel
  • Colour Silver
  • Material Vinyl
  • Overall Width 7-1/4"
  • Character Height 1-3/4"
  • Overall Height 1-3/4"
  • Character Blank
  • Background Color Silver
  • Package Type Sheet
  • Die Cut No
  • Character Type Blank

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list