Skip Content
SIGN 07307 B119 CSA PICTOGRAM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN 07307 B119 CSA PICTOGRAM

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY23854
  • Mfr. Model # 23854
  • UNSPSC # 55121704
  • CATALOGUE PAGE # 2267
  • Shipping Weight 0.21 lbs

Product Details

Health and Safety (CSA Sign - Pictogram) No Smoking sign (deluxe fiberglass). Size 8 inches x 8 inches.

Technical Specs

  • Material FG

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List