Skip Content
SIGN 07239 B946 CSA PICTOGRAM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN 07239 B946 CSA PICTOGRAM

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY23909
  • Mfr. Model # 23909
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Material B-302 Self Adhesive Polyester
  • Width 14"
  • Item Safety Sign
  • Height 10"
  • Legend Do Not Operate Without Machine Guards In Place
  • Legend/Background Color Black on Orange
  • Thickness 0.010"
  • Header Warning

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list