SIGN,14X3.5,FIRE EXTINGUISHER, S. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SIGN,14X3.5,FIRE EXTINGUISHER, S.

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS15J041
  • Mfr. Model # 15J041
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Fire Extinguisher Sign
  • Height 14"
  • Width 3.5"
  • Legend Fire Extinguisher
  • Standards ANSI Z535, OSHA 29 CFR.1910
  • Legend Style Text
  • Thickness 6 mil
  • Header No Header
  • Sign Material Vinyl
  • UV Resistant Yes
  • ANSI Compliant Yes
  • Sign Mounting Style Adhesive Surface
  • Double-Sided No
  • OSHA Compliant Yes
  • Glow-in-the-Dark No
  • Sign Legend Color Red
  • Sign Shape Rectangle
  • Sign Subject Matter Fire Equipment
  • Sign Background Color White
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list