SIGN,10X14,DANGER PERMIT REQUIRED, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SIGN,10X14,DANGER PERMIT REQUIRED,

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS15J010
  • Mfr. Model # 15J010
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Height 10"
  • Item Danger Sign
  • Width 14"
  • Legend Permit-Required Confined Space Do Not Enter
  • Thickness 6 mil
  • Standards ANSI Z535, OSHA 29 CFR.1910
  • Legend Style Text
  • Header Danger
  • Sign Material Vinyl
  • UV Resistant Yes
  • Glow-in-the-Dark No
  • Sign Mounting Style Adhesive Surface
  • Double-Sided No
  • ANSI Compliant Yes
  • Header Legend Color White
  • OSHA Compliant Yes
  • Header Background Color Black, Red, White
  • Sign Subject Matter Confined Space
  • Sign Legend Color Black
  • Printed Language English
  • Sign Background Color White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list