SIGN,10X14,DANGER NO SMOKING, A. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SIGN,10X14,DANGER NO SMOKING, A.

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS15J007
  • Mfr. Model # 15J007
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.52 lbs

Technical Specs

  • Item No Smoking Sign
  • Height 10"
  • Width 14"
  • Legend No Smoking
  • Standards ANSI Z535, OSHA 29 CFR.1910
  • Legend Style Text
  • Thickness 40 mil
  • Header Danger
  • Sign Material Aluminum
  • UV Resistant Yes
  • ANSI Compliant Yes
  • Sign Mounting Style With Mounting Holes
  • Glow-in-the-Dark No
  • OSHA Compliant Yes
  • Double-Sided No
  • Header Legend Color White
  • Sign Subject Matter No Smoking
  • Sign Background Color White
  • Header Background Color Black, Red, White
  • Sign Legend Color Black
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list