Skip Content
SIGHT PLUG HIGH PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGHT PLUG HIGH PSI

LUBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1U925
  • Mfr. Model # 1U925
  • UNSPSC # 40141746
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Hex Dia. Flats (In.) 1-3/8
  • Max. Operating PSI 1250
  • Material Glass
  • Item Fused Sight
  • NPT 1- 11-1/2
  • Sight Dia. (In.) 15/16
  • Body Steel
  • Type High PSI Fused Liquid Level
  • Function Allow Visual Inspection of Fluid Levels in Gear Boxes or Reservoirs
  • Sight Material Glass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list