SIGHT PLUG HIGH PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGHT PLUG HIGH PSI

LUBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1U924
  • Mfr. Model # 1U924
  • UNSPSC # 40141746
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Material Glass
  • Hex Dia. Flats (In.) 1-1/16
  • Sight Dia. (In.) 3/4
  • Item Fused Sight
  • Type High PSI Fused Liquid Level
  • Body Steel
  • Max. Operating PSI 1500
  • NPT 3/4-14
  • Sight Material Glass
  • Function Allow Visual Inspection of Fluid Levels in Gear Boxes or Reservoirs

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list