Skip Content
SIGHT PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGHT PLASTIC

LUBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1U940
  • Mfr. Model # 1U940
  • UNSPSC # 27111802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Type Rigid Plastic Sight
  • Max. Operating PSI 125
  • Mounting Centers (In.) 5
  • Item Closed Circuit Liquid Level Gage
  • Construction Aluminum
  • Mounting Thread 1/2-20 UNF
  • Mounting Front
  • Max. Operating Temp. (F) 225
  • Sight Glass Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list