Skip Content
SIGHT GLASS,1/2 X 1/2 SWEAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGHT GLASS,1/2 X 1/2 SWEAT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6AWU4
  • Mfr. Model # 6AWU4
  • UNSPSC # 40141746
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Overall Length (In.) 4-7/8
  • Fitting Type Sweat
  • Construction Plated Steel, Copper Fittings
  • Item Sight Glass, Moisture Indicator
  • Design 2 Piece With O-Ring
  • Fitting Size 1/2 x 1/2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list