SIGHT FLOW 1/2-14IN NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGHT FLOW 1/2-14IN NPT

LUBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1U894
  • Mfr. Model # 1U894
  • UNSPSC # 41112511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Features Solid Brass Bar Stock Construction, Buna N Seals and Borosilicate Sight Window, Female x Female NPT
  • Application Vertical or Horizontal Fluid Lines to Observe Fluid Flow, Condition or Clarity
  • Max. Working Pressure (PSI) 380
  • Item Flow Sight
  • NPT 1/2-14
  • Sight Length (In.) 1-5/16
  • Sight Dia. (In.) -
  • Hex Dia. Flats (In.) 1-1/4
  • Max. Operating Temp. 180 F
  • Type Inline Double Window
  • Overall Length 4-5/8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list