SIE 1 GL MTLMAX TINT BASE GLS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIE 1 GL MTLMAX TINT BASE GLS

RUST-OLEUM

Web Price : $77.76 / EACH

Minimum Order Quantity: 2
Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM264176
  • Mfr. Model # 264176
  • UNSPSC # 31211508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.1 lbs

Technical Specs

  • Colour Tint Base
  • Finish High Gloss Finish
  • Includes 1 Component
  • Item Acrylic Enamel
  • Size 1 gal.
  • Base Type Water
  • Coverage 180 - 545 sq. ft./gal
  • Dry Time 60 min.
  • Application Method Brush, Roll, Spray
  • VOC Content 0 g/l
  • Cure Time 7 days
  • Sub-Category Low VOC
  • Dry Time Recoat 60 min.
  • Application Temperature 50 Degrees F - 100 Degrees F
  • Resin Type Urethane Modified Acrylic
  • For Use With Galvanized Steel, Aluminium, and Other Metals
  • Exposure Conditions Interior/exterior

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list