Skip Content
SIE 1 GL MTLMAX BLACK GLOSS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIE 1 GL MTLMAX BLACK GLOSS

SIERRA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM264186
  • Mfr. Model # 264186
  • UNSPSC # 31211508
  • CATALOGUE PAGE # 1540
  • Shipping Weight 10.1 lbs

Product Details

Dries fast, 30 minutes to touch and tack free. Excellent color retention. Protects new and previously painted metal. Can be used as a primer under Beyond finishes. Results in a smooth, washable, professional gloss finish. Meets LEED product requirements for indoor air quality.

Technical Specs

  • Colour Black
  • Finish High-Gloss
  • For Use With Aluminum, Galvanized Steel, Steel, and Other Surfaces
  • Includes 1 Component
  • Size 1 gal.
  • Base Type Water
  • Item Direct-to-Metal Protective Coating
  • Coverage 180 - 545 sq. ft. /gal.
  • Dry Time 30 min.
  • Application Method Brush, Roll, Spray
  • Exposure Conditions Exterior
  • VOC Content 6 g/L
  • Cure Time 7 days
  • Dry Time Recoat 2 - 4 hr.
  • Green Environmental Attribute VOC Levels Meet SCAQMD Requirements
  • Color Family Blacks
  • Application Temperature 50 - 100 Degrees F (10 - 38 Degrees C)
  • Resin Type Acrylic Urethane
  • Sub-Category Specialty Coatings

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list