SIE 1 GL MTLMAX ACCENT BASE GLS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIE 1 GL MTLMAX ACCENT BASE GLS

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM264173
  • Mfr. Model # 264173
  • UNSPSC # 31211508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.1 lbs

Technical Specs

  • Colour Accent Base
  • Finish High Gloss Finish
  • Item Acrylic Enamel
  • Includes 1 Component
  • Size 1 gal.
  • Base Type Water
  • Coverage 180 - 545 sq. ft./gal
  • Application Method Brush, Roll, Spray
  • Dry Time 60 min.
  • VOC Content 0 g/l
  • Cure Time 7 days
  • Sub-Category Low VOC
  • Application Temperature 50 Degrees F - 100 Degrees F
  • Dry Time Recoat 60 min.
  • Resin Type Urethane Modified Acrylic
  • For Use With Galvanized Steel, Aluminium, and Other Metals
  • Exposure Conditions Interior/exterior

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list