Skip Content
SIDEWINDER COMPACT W/MOUNT. TAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIDEWINDER COMPACT W/MOUNT. TAN

STREAMLIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SLT14102
  • Mfr. Model # 14102
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

Sidewinder(R) compact is a super lightweight, waterproof, versatile hands-free helmet light. Clips onto a helmet or MOLLE in seconds. Contains 4 LEDs - C4 white, red, blue and IR. Each LED features 4 levels of output intensities: low, medium, medium-high, high plus a strobe function.

Technical Specs

  • Batteries Included Yes
  • Number of Batteries 1
  • Item Angle Head Flashlight
  • Length 3"
  • Lumens 55, 1, 1.8, 4.5
  • Switch Type Push Button/ Rotary Selector Knob
  • Standards ANSI/ NEMA
  • Body Colour Coyote
  • Beam Distance 69 m, 13 m, 23 m, 16 m
  • Lens Material Polycarbonate
  • Light Output Modes High / Medium / Low
  • Battery Burn Time 60 hr, 28 Hr, 9 hr, 5.25 hr, 9 hr.
  • Water Penetration Rating Ipx7
  • Weight with Batteries 3.3 oz.
  • Lamp Life 50,000 hr. (C4(R) LED), 100,000 hr. (Others)
  • Flashlight Battery Size CR123A
  • Flashlight Grouping Type Headlamp
  • Flashlight Battery Type Lithium-Ion
  • Mounting Type Belt or Web Clip
  • Manufacturers Warranty Length 12 Months
  • Body Dia. 1.00"
  • Peak Beam Intensity 1175 Cd, 40 Cd, 130 Cd, 68 Cd
  • Lumens Range 0 - 49
  • Run Time on High Setting 5.3 hr.
  • Maximum Lumens Output 55
  • Flashlight Grade Tactical
  • Rechargeable No
  • Drop Rating 3.0 m
  • Safety Rated Not Safety Rated
  • Special Light Output Mode Blue Light, Infrared, Red Light
  • Flashlight Beam Type Fixed, Flood, Spot

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list