Skip Content
SIDEWINDER COMPACT W/MOUNT. GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SIDEWINDER COMPACT W/MOUNT. GREEN

STREAMLIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SLT14103
  • Mfr. Model # 14103
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.31 lbs

Product Details

Sidewinder(R) compact is a super lightweight, waterproof, versatile hands-free helmet light. Clips onto a helmet or MOLLE in seconds. Contains 4 LEDs - C4 white, red, blue and IR. Each LED features 4 levels of output intensities: low, medium, medium-high, high plus a strobe function.

Technical Specs

  • Item Military Flashlight
  • Length 3"
  • Number of Batteries 1
  • Batteries Included Yes
  • Body Colour Green
  • Switch Type Push-Button/Rotary Selector Knob
  • Lumens 45
  • Lens Material Polycarbonate
  • Light Output Modes Low/Medium/Medium-High/High/Red/Blue/IR
  • Battery Burn Time 5.25/100 hr.
  • Weight with Batteries 3.3 oz.
  • Lamp Life 50/100K hr.
  • Flashlight Battery Type Lithium-Ion
  • Flashlight Battery Size CR123A
  • Flashlight Grouping Type Headlamp
  • Standards ANSI/NEMA FL1
  • Beam Distance Not Specified
  • Water Penetration Rating IPX7
  • Drop Rating 3.0 m
  • Safety Rated Not Safety Rated
  • Lumens Range 0 - 49
  • Flashlight Grade Tactical
  • Maximum Lumens Output 45
  • Special Light Output Mode Blue Light, Infrared, Red Light
  • Flashlight Beam Type Fixed, Flood, Spot

Compliance and Restrictions

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list