SIDEWALL/CEILING REGISTER,ADJ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIDEWALL/CEILING REGISTER,ADJ

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4MJN1
  • Mfr. Model # 4MJN1
  • UNSPSC # 40101800
  • CATALOGUE PAGE # 1469
  • Shipping Weight 1.75 lbs

Product Details

Sidewall/ceiling register, adjustable straight blade. Overall height 9.75 inches. Overall width 15.75 inches. Depth 1.04 inches. Maximum duct height 8 inches. Maximum duct width 14 inches. White finish. Aluminum construction. Features electrocoated and powder coated surface.

Technical Specs

  • Depth (In.) 1.04
  • Finish White
  • Item Sidewall/Ceiling Register
  • Max. Duct Height (In.) 8
  • Max. Duct Width (In.) 14
  • Overall Width (In.) 15.75
  • Overall Height (In.) 9.75
  • Type 1-Way Adjustable Curved Blade
  • Construction Aluminum
  • Grille/Register Item Baseboard Register

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list