Skip Content
SIDEWALL/CEILING REGISTER,ADJ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIDEWALL/CEILING REGISTER,ADJ

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4MJL6
  • Mfr. Model # 4MJL6
  • UNSPSC # 40101800
  • CATALOGUE PAGE # 1469
  • Shipping Weight 1.0 lbs

Product Details

Sidewall/ceiling register, adjustable straight blade. Overall height 5.75 inches. Overall width 13.75 inches. Depth 1.04 inches. Maximum duct height 4 inches. Maximum duct width 12 inches. White finish. Aluminum construction. Features electrocoated and powder coated surface.

Technical Specs

  • Item Sidewall/Ceiling Register
  • Finish White
  • Depth (In.) 1.04
  • Max. Duct Height (In.) 4
  • Max. Duct Width (In.) 12
  • Overall Height (In.) 5.75
  • Overall Width (In.) 13.75
  • Type 1-Way Adjustable Curved Blade
  • Construction Aluminum
  • Grille/Register Item Baseboard Register

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list