SIDEWALL/CEILING REGISTER,ADJ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIDEWALL/CEILING REGISTER,ADJ

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4MJL1
  • Mfr. Model # 4MJL1
  • UNSPSC # 40101800
  • CATALOGUE PAGE # 1469
  • Shipping Weight 2.58 lbs

Product Details

Sidewall/ceiling register, adjustable curved blade. Overall height 13.75 inches. Overall width 13.75 inches. Depth 1.04 inches. Maximum duct height 12 inches. Maximum duct width 12 inches. White finish. Aluminum construction. Features electrocoated and powder coated surface.

Technical Specs

  • Depth (In.) 1.04
  • Finish White
  • Max. Duct Height (In.) 12
  • Item Sidewall/Ceiling Register
  • Max. Duct Width (In.) 12
  • Overall Height (In.) 13.75
  • Overall Width (In.) 13.75
  • Construction Aluminum
  • Type 4-Way Adjustable Curved Blade
  • Grille/Register Item Baseboard Register

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list