Skip Content
SIDEWALL/CEILING REGISTER,4-WAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIDEWALL/CEILING REGISTER,4-WAY

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4MJG1
  • Mfr. Model # 4MJG1
  • UNSPSC # 40101800
  • CATALOGUE PAGE # 1469
  • Shipping Weight 2.09 lbs

Product Details

Sidewall/ceiling register, 4-way curved blade. Overall height 11.75 inches. Overall width 11.75 inches. Depth 1.18 inches. Maximum duct height 10 inches. Maximum duct width 10 inches. White finish. Welded steel construction. Features electrocoated and powder coated surface.

Technical Specs

  • Depth (In.) 1.18
  • Finish White
  • Item Sidewall/Ceiling Register
  • Max. Duct Height (In.) 10
  • Max. Duct Width (In.) 10
  • Overall Height (In.) 11.75
  • Overall Width (In.) 11.75
  • Type 4-Way Curved Blade
  • Construction Welded Steel
  • Grille/Register Item Baseboard Register

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list