SIDEWALL/CEILING REGISTER,3-WAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIDEWALL/CEILING REGISTER,3-WAY

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4MJC8
  • Mfr. Model # 4MJC8
  • UNSPSC # 40101800
  • CATALOGUE PAGE # 1469
  • Shipping Weight 0.86 lbs

Product Details

Sidewall/ceiling register, 3-way. Overall height 7.75 inches. Overall width 13.75 inches. Depth 1.35 inches. Maximum duct height 6 inches. Maximum duct width 12 inches. White finish. Plastic construction.

Technical Specs

  • Item Sidewall/Ceiling Register
  • Depth (In.) 1.35
  • Finish White
  • Max. Duct Height (In.) 6
  • Overall Height (In.) 7.75
  • Max. Duct Width (In.) 12
  • Overall Width (In.) 13.75
  • Bar Spacing 1/2"
  • Construction Plastic
  • Type 3-Way
  • Grille/Register Item Baseboard Register

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list