SIDEWALL/CEILING REGISTER,1-WAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIDEWALL/CEILING REGISTER,1-WAY

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4MJF4
  • Mfr. Model # 4MJF4
  • UNSPSC # 40101800
  • CATALOGUE PAGE # 1469
  • Shipping Weight 1.51 lbs

Product Details

Sidewall/ceiling register, 1-way curved blade. Overall height 7.75 inches. Overall width 13.75 inches. Depth 1.18 inches. Maximum duct height 6 inches. Maximum duct width 12 inches. White finish. Welded steel construction. Features electrocoated and powder coated surface.

Technical Specs

  • Depth (In.) 1.18
  • Max. Duct Width (In.) 12
  • Max. Duct Height (In.) 6
  • Finish White
  • Item Sidewall/Ceiling Register
  • Overall Width (In.) 13.75
  • Overall Height (In.) 7.75
  • Type 1-Way Curved Blade
  • Construction Welded Steel
  • Grille/Register Item Baseboard Register

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list