SIDEWALK SIGN/BOARD KIT, 24 IN. X 3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SIDEWALK SIGN/BOARD KIT, 24 IN. X 3

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3YRY9
  • Mfr. Model # 3YRY9
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.0 lbs

Technical Specs

  • Height 36"
  • Colour Whites
  • Includes (2) Message Boards, 4 Inch Letter and Number Set, Storage Box With Tabs, (12) White Screws
  • Item Sidewalk Sign/Board Kit
  • Width 24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list