SIDESHIELD UNIVERSAL CLEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIDESHIELD UNIVERSAL CLEAR

TEK - EYEWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TEKB52
  • Mfr. Model # B52
  • UNSPSC # 46181707
  • CATALOGUE PAGE # 2521
  • Shipping Weight 0.02 lbs

Product Details

Aye Mate universal sideshields(R) for both metal and plastic larger lens frames, colour clear.

Technical Specs

  • Item Side Shields
  • Includes Shields Metal and Plastic Smaller Fames
  • Standards Ansi Z871-2003
  • Lens Colour Clear
  • Lens Material Lexan
  • UV Protection Yes
  • Primary Lens Color Clear

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list