Skip Content
SIDEKICK 24IN WHSTLE COMBO RETRCTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SIDEKICK 24IN WHSTLE COMBO RETRCTOR

KEY-BAK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KEB0KBP0041
  • Mfr. Model # 0KBP0041
  • UNSPSC # 46171515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.125 lbs

Technical Specs

  • Case Size 1-3/8"
  • Colour Black, Orange
  • Finish Matte
  • Item ID Badge and Key Reel w/ Whistle
  • Construction Polycarbonate
  • Retraction Force 4 oz.
  • Attachment Type Carabiner
  • Ring Type Split
  • Extended Length 24"
  • Ring Size 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list