SIDEKICK 24IN ID BADGE KEY RETRCTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SIDEKICK 24IN ID BADGE KEY RETRCTOR

KEY-BAK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KEB0KB1-0A22
  • Mfr. Model # 0KB1-0A22
  • UNSPSC # 46171515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.103 lbs

Technical Specs

  • Colour Black
  • Item ID Badge and Key Reel
  • Finish Matte
  • Case Size 1-3/8"
  • Construction Polycarbonate
  • Ring Size 1"
  • Attachment Type Carabiner
  • Retraction Force 4 oz.
  • Ring Type Split
  • Extended Length 24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list