Skip Content
SIDE ZIPPER BOOT ST/CP ESR SZ 9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIDE ZIPPER BOOT ST/CP ESR SZ 9

MELLOW WALK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MWF547049090
  • Mfr. Model # 547049090
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Technical Specs

  • Height 6"
  • Colour Black
  • Size 9
  • Waterproof No
  • Standards CSA
  • Shank Material Composite
  • Gender Men's
  • Liner Material Drilex
  • Toe Type Steel
  • Insulated No
  • Outsole Material PU
  • Midsole Material PU
  • Metatarsal Guard No
  • Footwear Closure Type Side Zipper
  • Upper Boot Material Leather/Mesh
  • Footwear Construction Type Cement
  • Removable Insole Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list