SIDE ZIPPER BOOT ST/CP ESR SZ 9.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIDE ZIPPER BOOT ST/CP ESR SZ 9.5

MELLOW WALK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MWF547049095
  • Mfr. Model # 547049095
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Technical Specs

  • Colour Black
  • Size 9.5
  • Height 6"
  • Waterproof No
  • Standards CSA
  • Shank Material Composite
  • Liner Material Drilex
  • Insulated No
  • Midsole Material PU
  • Toe Type Steel
  • Gender Men's
  • Outsole Material PU
  • Metatarsal Guard No
  • Footwear Closure Type Side Zipper
  • Upper Boot Material Leather/Mesh
  • Footwear Construction Type Cement
  • Removable Insole Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list