Skip Content
SIDE ZIPPER BOOT ST/CP ESR SZ 8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIDE ZIPPER BOOT ST/CP ESR SZ 8

MELLOW WALK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MWF547049080
  • Mfr. Model # 547049080
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Technical Specs

  • Colour Black
  • Height 6"
  • Shank Material Composite
  • Waterproof No
  • Standards CSA
  • Size 8
  • Insulated No
  • Gender Men's
  • Liner Material Drilex
  • Toe Type Steel
  • Outsole Material PU
  • Metatarsal Guard No
  • Midsole Material PU
  • Footwear Closure Type Side Zipper
  • Upper Boot Material Leather/Mesh
  • Removable Insole Yes
  • Footwear Construction Type Cement

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list