Skip Content
SIDE ZIPPER BOOT ST/CP ESR SZ 14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIDE ZIPPER BOOT ST/CP ESR SZ 14

MELLOW WALK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MWF547049140
  • Mfr. Model # 547049140
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Technical Specs

  • Colour Black
  • Height 6"
  • Waterproof No
  • Standards CSA
  • Size 14
  • Shank Material Composite
  • Insulated No
  • Gender Men's
  • Liner Material Drilex
  • Midsole Material PU
  • Toe Type Steel
  • Outsole Material PU
  • Metatarsal Guard No
  • Footwear Closure Type Side Zipper
  • Removable Insole Yes
  • Upper Boot Material Leather/Mesh
  • Footwear Construction Type Cement

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list