SIDE ZIPPER BOOT ST/CP ESR SZ 13 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIDE ZIPPER BOOT ST/CP ESR SZ 13

MELLOW WALK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MWF547049130
  • Mfr. Model # 547049130
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Technical Specs

  • Colour Black
  • Height 6"
  • Waterproof No
  • Size 13
  • Standards CSA
  • Shank Material Composite
  • Insulated No
  • Gender Men's
  • Liner Material Drilex
  • Midsole Material PU
  • Toe Type Steel
  • Outsole Material PU
  • Metatarsal Guard No
  • Removable Insole Yes
  • Footwear Closure Type Side Zipper
  • Upper Boot Material Leather/Mesh
  • Footwear Construction Type Cement

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list