Skip Content
SIDE ZIPPER BOOT ST/CP ESR SZ 11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIDE ZIPPER BOOT ST/CP ESR SZ 11

MELLOW WALK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MWF547049110
  • Mfr. Model # 547049110
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Technical Specs

  • Colour Black
  • Size 11
  • Standards CSA
  • Height 6"
  • Waterproof No
  • Shank Material Composite
  • Insulated No
  • Gender Men's
  • Liner Material Drilex
  • Toe Type Steel
  • Midsole Material PU
  • Metatarsal Guard No
  • Outsole Material PU
  • Upper Boot Material Leather/Mesh
  • Footwear Closure Type Side Zipper
  • Footwear Construction Type Cement
  • Removable Insole Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list