Skip Content
SIDE ZIPPER BOOT ST/CP ESR SZ 10.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIDE ZIPPER BOOT ST/CP ESR SZ 10.5

MELLOW WALK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MWF547049105
  • Mfr. Model # 547049105
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Technical Specs

  • Colour Black
  • Height 6"
  • Size 10.5
  • Waterproof No
  • Standards CSA
  • Shank Material Composite
  • Insulated No
  • Gender Men's
  • Liner Material Drilex
  • Toe Type Steel
  • Outsole Material PU
  • Midsole Material PU
  • Metatarsal Guard No
  • Upper Boot Material Leather/Mesh
  • Footwear Closure Type Side Zipper
  • Removable Insole Yes
  • Footwear Construction Type Cement

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list