SIDE WALL VENTING KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SIDE WALL VENTING KIT

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2C448
  • Mfr. Model # 2C448
  • UNSPSC # 40101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.3 lbs

Technical Specs

  • For Use With Dayton (R) Commercial/Industrial Tube Heaters
  • Item Sidewall Venting Kit
  • Includes A 4" Side Wall Vent Cap, 4" Wall Thimble, 18" B Vent and B to C Adapter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list