Skip Content
SIDE WALL KIT FOR ALO9403-10 CANOPY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIDE WALL KIT FOR ALO9403-10 CANOPY

ALLEGRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALO9403-11
  • Mfr. Model # 9403-11
  • UNSPSC # 30121605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.55 lbs

Product Details

Hi-Viz green utility side wall kit. This optional kit includes a continuous 3 wall panel. The white colour of the side wall panel allows proper lighting for colour matching. Made of 210D polyester and meets CPAI 84 fire code. Canopy not included.

Technical Specs

  • Features Fire and Water Resistant Fabric, White Color, and 100% UV Protection
  • For Use With Mfr. No. 9403-10, Utility Canopy Shelter
  • Item Side Wall Kit
  • Colour White
  • Includes (2) Side Walls and Back Panel
  • Material Polyester
  • Overall Length 120"
  • Overall Width 120"
  • Overall Height 132"
  • Standards Meets CPAI-84 Code

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list