Skip Content
SIDE WALL KIT,120INL X 120INW X 132 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIDE WALL KIT,120INL X 120INW X 132

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS10K054
  • Mfr. Model # 10K054
  • UNSPSC # 30121605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.65 lbs

Technical Specs

  • For Use With GGS10K053 Canopy
  • Features Fire and Water Resistant Fabric Top, White Color, 100% UV Protection
  • Colour White
  • Includes (2) Side and Back Panels
  • Item Side Wall Kit
  • Overall Width 74.8"
  • Material Polyester
  • Overall Length 342.5"
  • Standards Meets CPAI-84 Code
  • Collapsed Length 61"
  • Collapsed Width 9"
  • Collapsed Height 9"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list